Shop All Tool Boxes
Craftsman
Tool Box, Black/Red, 26 in W x 11-3/4 in D x 11 in H
Mfr # CMST26320L
Zoro # G104217899
product price: $41.98
/ea
$41.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black/Red
- Features Transparent Windows, Rust-Resistant, Water and Dust Protection
- Handle Type Carrying Handle
- Depth 11-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST26320L
- Zoro # G104217899
- UPC # 076174816617
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 26 in |
Depth | 11-3/4 in |
Height | 11 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Box |
Color | Black/Red |
Features | Transparent Windows, Rust-Resistant, Water and Dust Protection |
Includes | Removable Cups, Sliding Tray |
Handle Type | Carrying Handle |
Weight Capacity | 77 |
Description
Storage, 26 In. Pro Toolbox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Pry Bar Set, 4 pcs. (17101)
- STANLEY Stanley 11-921A Heavy Duty Utility Blades W/ Dispenser (100 Pack) (11-921A)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.876 (111287600)
- STARRETT Electronic Depth Gage, 0 to 12" Range (3753B-12/300)
- CRAFTSMAN VERSASTACK Tool System Suitcase, Plastic, Black/Red, 17 in W x 13 in D x 7 in H (CMST17830)
- CRAFTSMAN Tool Box, Structural Foam, Black, 23 in W x 12 in D x 10-1/2 in H (CMST23001)
- CRAFTSMAN VERSASTACK Double Shallow Drawers, Plastic, Black/Red, 17 in W x 12-1/2 in D x 7 in H (CMST17804)
- CRAFTSMAN Tool Box, Plastic, Black, 16 in W x 8-1/2 in D x 6-1/2 in H (CMST16005)
- CRAFTSMAN Tool Box, Plastic, Black/Red, 16 in W x 8-1/4 in D x 7 in H (CMST16901)
- CRAFTSMAN Tool Box, Plastic, Black/Red, 20 in W x 10 in D x 10 in H (CMST20901)
- MONTEZUMA Utility Box, Steel, Black, 36 in W x 14-1/4 in D x 10-1/2 in H (MKDB36B)
- Craftsman Tool Boxes