Shop All Tool Chests & Cabinets
This Product is Discontinued
Craftsman
Storage, 26", 2000 Series, 3-Drawer Interm (Discontinued)
Mfr # CMST98246RB
Zoro # G304104449
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drawers 3
- Includes Includes Set of keys {{1}}, Tool Chest {{1}}
- Primary Tool Box Material Steel
- Drawer Capacity 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST98246RB
- Zoro # G304104449
- UPC # 721615314336
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Promotion Restriction | Not eligible for promotion |
Item | Storage,26",2000 Series,3-Drawer Interm |
Number of Drawers | 3 |
Includes | Includes Set of keys {{1}}, Tool Chest {{1}} |
Primary Tool Box Material | Steel |
Drawer Capacity | 75 |
Locking System | Built In Lock |
Description
Storage,26 In.,2000 Series,3-Drawer Interm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.