Shop All Mobile Workbenches & Workstations
Craftsman
Storage, 2000 Series 4 Drawer Workbench
Mfr # CMST22951RB
Zoro # G203927545
product price: $229.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$229.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 29.5
- Height 40.25
- Load Capacity 9266
- Number of Drawers 5
- Includes 5 Drawer module cabinet {{1}}, Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST22951RB
- Zoro # G203927545
- UPC # 721615312769
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 29.5 |
Height | 40.25 |
Depth | 18 |
Drawer Depth | 16.5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Storage, 2000 Series 5 Drawer Workbench |
Load Capacity | 9266 |
Number of Drawers | 5 |
Includes | 5 Drawer module cabinet {{1}}, Installation Hardware |
Description
Storage, 2000 Series 5 Drawer Workbench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slide-In Economy T-Nut Block M6 (14130)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Clear (30290SCLAR)
- 80/20 Counterbore Cutter 13/16" (6060)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- CRAFTSMAN Workstation, Black, 39 1/2 in H, 52 in W (CMST98274BK)
- ZORO SELECT Desk, Rolling (1DE91)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- SPC INDUSTRIAL Work-Station, 24" x 66" x 36", Solid Top (WT6624)
- CRESCENT JOBOX Rolling Work Bench - 6 Drawers, 1 Shelf, 6" Casters (678990)
- PRO LINE Global Industrial„¢ Bench-In-A-Box Cantilever Workbench, Plastic Laminate Top, 60"Wx30"D, Blue (BIB19)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618088BLA)
- Craftsman Mobile Workbenches & Workstations