Shop All Tool Storage Accessories
Craftsman
Storage, 17 gal Black Pro Mobile Tool Bo
Mfr # CMST33026
Zoro # G004217869
product price: $51.35
/ea
Not eligible for select promotions
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.2"
- Height 16.5"
- Color Black
- Material Plastic and metal
- Depth 24.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST33026
- Zoro # G004217869
- UPC # 076174827477
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Width | 15.2" |
Height | 16.5" |
Depth | 24.4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Storage, 17 gal Black Pro Mobile Tool Bo |
Features | Storage, 17 gal Black Pro Mobile Tool Bo |
Color | Black |
Material | Plastic and metal |
Storage Capacity | 200 lbs. |
Description
Storage, 17 gal Black Pro Mobile Tool Bo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC SPD563, Punch Die Set, Circle Hole Shape (SPD563)
- WESTWARD 1/4" Drive Socket Set SAE 23 Pieces 5/32 in to 1/2 in , Chrome (53PN23)
- TEKTON 3/8 Inch Drive Universal Joint Socket Set, 17-Piece (3/8-3/4 in., 10-19 mm) (SHD91301)
- GEARWRENCH 12 oz. One-Piece Slimline Dead Blow Hammer (69-542G)
- CRAFTSMAN Tool Accessories, 12" x 6" Magnetic Boar (CMMT99406)
- CRAFTSMAN Tool Accessories, 4-Rail Socket Holder (CMMT99419)
- CRAFTSMAN Tool Accessories, 2PC Collapsible Magnet (CMMT98343)
- CRAFTSMAN Black, Magnetic Cup Holder, Steel (CMST82694)
- CRAFTSMAN Gray, Magnetic Power Tool Holder, Steel (CMST82696)
- CRAFTSMAN Black, Magnetic Paper Towel Holder, Steel (CMST82695)
- PROTO Storage Lock (JSTV-HASPLOCK)
- Craftsman Tool Storage Accessories