Shop All Hand Held Punches
Craftsman
Steel Nail Set, Metric Measurement, Steel
Mfr # CMHT58116
Zoro # G805968250
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Weight 0.295 lb
- Features Square Heads to Prevent Rolling when Set Down
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMHT58116
- Zoro # G805968250
- UPC # 885911594738
- Country of Origin China
- Category Hand Held Punches
Dimensions
Overall Length | 4 in |
Tip Size | 1/32 in, 1/16 in, 3/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Steel Nail Set |
Material | Steel |
Weight | 0.295 lb |
Features | Square Heads to Prevent Rolling when Set Down |
Measurement Type | Metric |
Description
Steel Nail Set, Tip Size 1/32 in, 1/16 in, 3/32 in, Overall Length 4 in, Measurement Type Metric, Features Square Heads to Prevent Rolling when Set Down, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Round End Ma, 20"x3-1/4 (CFE075K)
- TECHNIKS Perske Style Collet, SYOZ25, 1/2 in. (83868-1/2)
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Black Satin, Comp: Steel (K0116.2A21X20)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1973101)
- TEKTON 1/4 Inch Roll Pin Punch (66068)
- HOUGEN-OGURA 11/16 in. Round Punch (76344)
- AJAX TOOL WORKS PIN SINGLE END DRIFT (AJ624)
- BIG HORN 6-Piece Drive Pin Punch Set (19377)
- WESTWARD Transfer Punch, 21/32 In Tip, 4-7/8 In L (22N824)
- BETA Pin Punch, 6mm x 180mm (000310006)
- MAYHEW SELECT Pin Punch, 4in L, 1/16in Tip, Steel (71000)
- Craftsman Hand Held Punches