Shop All Sockets
Craftsman
Standard (SAE) 3/4" Drive 12-point 1-3/8
Mfr # CMMT47779
Zoro # G904190835
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Number of Points 12-point
- Finish Polished Chrome
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Socket Sizes | 1-3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 12-point |
Finish | Polished Chrome |
Measurement Type | SAE |
Number of Pieces | 1 |
Item | Standard (SAE) 3/4" Drive 12-point 1-3/8 |
Description
Standard (SAE) 3/4 In. Drive 12-point 1-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 48 mm Size, Standard Socket, Black Phosphate (49-66-6386)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-23MM)
- GENERAL TOOLS Multi-Bit T-Hdl Scrwdrvr (70211)
- JAMESON Scissor and Knife Sharpener (32-50)
- CRAFTSMAN Sockets, 1/2" Drive 21mm 12 Point Shallo (CMMT44249)
- CRAFTSMAN Sockets, 3/8" Drive 11/16" 6 Point SAE S (CMMT43006)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 24mm Deep S (CMMT12086)
- CRAFTSMAN Sockets, 1/2" Drive 1/2" 12 Point SAE De (CMMT47521)
- CRAFTSMAN Socket Set, 3/8" Drive, Metric, 11 pcs. (CMMT12045)
- CRAFTSMAN Sockets, 1/4" Drive 13mm 6 Point Deep So (CMMT44411)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 5/8 In Socket Imp 5/8, M804 (M804)
- Craftsman Sockets & Ratchets