Shop All Automotive Specialized Tools
Craftsman
Spark Plug Gauge
Mfr # CMMT14102
Zoro # G004104961
product price: $4.99
/ea
Not eligible for select promotions
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Wire Spark Plug Gauge {{1}}
- Length 4.53
- Width 3.15
- Height 0.98
- Weight 0.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT14102
- Zoro # G004104961
- UPC # 885911729000
- Country of Origin China
- Category Automotive Specialized Tools
Dimensions
Length | 4.53 |
Width | 3.15 |
Height | 0.98 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spark Plug Gauge |
Includes | Wire Spark Plug Gauge {{1}} |
Weight | 0.12 |
Description
Spark Plug Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHMITT & ONGARO MARINE Ongaro Deluxe Adjustable Arm w/Adjustable Tip 12" - 18" Ultra HD (33660)
- ABUS Abus: 8003-3" Special Alloy Shackle Only 83/45"s (ABS-83003)
- CAMPBELL HAUSFELD Shrader Tire Gauge, 0-60 psi (DA552400)
- MANN FILTER Mann Filters, Hu7010Z (HU7010Z)
- CRAFTSMAN Tool Set, 24 Piece Metric Polished Chrom (CMMT12010LZ)
- CRAFTSMAN Auto Tools, 24V Circuit Tester (CMMT14103)
- CRAFTSMAN Trim Removal Kit (CMMT98334)
- CRAFTSMAN Auto Tools, 15PC Brake Service Kit (CMMT98283)
- CRAFTSMAN Automotive Fender Cover (CMMT14184)
- CRAFTSMAN Hose Remover Kit (CMMT98330)
- GTL GTL: Lishi Magnetic Carrying Case”LARGE (Holds 12) (GTL-LT-044)
- Craftsman Automotive Specialized Tools