Shop All Sockets
Craftsman
Sockets, 7/8" 72 Tooth 12 Point SAE Ratc
Mfr # CMMT38960
Zoro # G004078828
product price: $20.89
/ea
Not eligible for select promotions
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7/8"
- Finish Full Polish Chrome
- Includes 7/8-in. 72 Tooth 12 Point SAE Ratcheting Wrench {{1}}
- Number of Pieces 1
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 7/8-in. 72 Tooth 12 Point SAE Ratcheting Wrench {{1}} |
Number of Pieces | 1 |
Item | Sockets, 7/8" 72 Tooth 12 Point SAE Ratc |
Measurement Type | SAE |
Description
Sockets, 7/8 In. 72 Tooth 12 Point SAE Ratc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-M (C70043)
- KRAFT TOOL Blue Steel Outside Jr. Step, 6" x 5" x 2 (CF517)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact T25 Power Bits (15 Pack) (48-32-5015)
- DEWALT Stacked Dado Sets (DW7670)
- CRAFTSMAN Sockets, 3/8" Drive 21mm 6 Point Shallow (CMMT43584)
- CRAFTSMAN Sockets, 3/4" Drive 1-13/16" 12 Point SA (CMMT19645)
- CRAFTSMAN Sockets, 1/2" Drive 14mm 12 Point Shallo (CMMT44235)
- CRAFTSMAN Socket Wrench Set, 1/4" Drive, 24 pcs. (CMMT12028)
- CRAFTSMAN Sockets, 1/2" Drive 23mm 12 Point Deep S (CMMT12093)
- CRAFTSMAN Sockets, 3/4" Drive 1-5/16" 12 Point SAE (CMMT47778)
- SURTEK Torx Head Socket 38 T55 (BF51T55)
- Craftsman Sockets & Ratchets