Shop All Bit Sockets
Craftsman
Sockets, 6-pc Metric Hex Bit Socket, Metric 3/8" Drive
Mfr # CMMT34448
Zoro # G303927308
product price: $24.98
/ea
$24.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Measurement Type Metric
- Finish Full Polish Chrome
- Includes 6 pc. Hex Bit Metric Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT34448
- Zoro # G303927308
- UPC # 885911590174
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Metric |
Finish | Full Polish Chrome |
Item | Sockets, 6-pc Metric Hex Bit Socket |
Includes | 6 pc. Hex Bit Metric Socket {{1}} |
Description
Sockets, 6-pc Metric Hex Bit Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 15 mm L.38 mm (03030015)
- DEWALT Dust Extractorc, HEPA Filter, 155cfm (DWV015)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (BRCF328)
- LINK HANDLES Posthole Digger Handle, 72", Contractor (66761)
- CRAFTSMAN Sockets, 3/8" Drive T27 Torx Bit Socket, Torx 3/8" Drive (CMMT34488)
- CRAFTSMAN Sockets, 3/8" Drive 8mm Hex Bit Socket, Metric 3/8" Drive (CMMT42678)
- CRAFTSMAN Sockets, 3/8" Drive 7mm Hex Bit Socket, Metric 3/8" Drive (CMMT42677)
- CRAFTSMAN Sockets, 3/8" Drive T40 Torx Bit Socket, Torx 3/8" Drive (CMMT42665)
- CRAFTSMAN Sockets, 1/4" Drive T20 Torx Bit Socket, Torx 1/4" Drive (CMMT42662)
- CRAFTSMAN Sockets, 3/8" Drive 5/16" Hex Bit Socket, SAE 3/8" Drive (CMMT46664)
- CAPRI TOOLS 3/8 in Drive 7 mm Hex Bit Socket (3-0538)
- Craftsman Sockets & Ratchets