Shop All Sockets
Craftsman
Sockets, 6 mm S x 1/4" Drive S Metric 6
Mfr # CMMT44403
Zoro # G304078955
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4"
- Number of Points 6-point
- Finish Polished Chrome
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Socket Sizes | 6 mm |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6-point |
Finish | Polished Chrome |
Number of Pieces | 1 |
Item | Sockets, 6 mm S x 1/4" Drive S Metric 6 |
Measurement Type | Metric |
Description
Sockets, 6 mm S x 1/4 In. Drive S Metric 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3"-8, Pipe Taps (290A364)
- DRILL AMERICA 1-3/4" Forstner Drill Bit (DMS70-0130)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (40325)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Pear Head Style Hand Ratchet, 10.8" L, SuperKrome Plating Finish (3770)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/2" 12 Point SAE (CMMT47518)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" 12 Point SAE D (CMMT83186)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" 12 Point SAE De (CMMT47525)
- CRAFTSMAN Sockets, 16-pc 3/4" Drive Mechanics Tool (CMMT12036)
- CRAFTSMAN Sockets, 1/2" Drive 10mm Metric Deep Soc (CMMT13007)
- CRAFTSMAN Sockets, 3/4" Drive 2" 12 Point SAE Shal (CMMT19650)
- CAPRI TOOLS 3/8 in Drive E10 External Star Socket (3-0209)
- Craftsman Sockets & Ratchets