Shop All Bit Sockets
Craftsman
Sockets, 3/8" Drive T55 Torx Bit Socket, Torx 3/8" Drive
Mfr # CMMT42689
Zoro # G404180657
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Measurement Type Torx
- Finish Full Polish Chrome
- Includes 3/8-in. Drive T55 Torx Bit Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42689
- Zoro # G404180657
- UPC # 885911588362
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Torx |
Finish | Full Polish Chrome |
Item | Sockets, 3/8" Drive T55 Torx Bit Socket |
Includes | 3/8-in. Drive T55 Torx Bit Socket {{1}} |
Description
Sockets, 3/8 In. Drive T55 Torx Bit Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS VDE set of reversible screwdrivers 14-pcs. (96469511)
- GREENLEE Grips (30482)
- DYNAMIC Tools 3/4" Stubby Flex Head Ratcheting Wrench (D076224)
- APEX TOOL GROUP Extension Socket Impact 375 Mal Sq 375 (EX-376-10)
- CRAFTSMAN Sockets, 1/4" Drive T8 Torx Bit Socket, Torx 1/4" Drive (CMMT42684)
- CRAFTSMAN Sockets, 3/8" Drive 3mm Hex Bit Socket (CMMT13003)
- CRAFTSMAN Sockets, 3/8" Drive T50 Torx Bit Socket, Torx 3/8" Drive (CMMT42667)
- CRAFTSMAN Sockets, 1/4" Drive T20 Torx Bit Socket, Torx 1/4" Drive (CMMT42662)
- CRAFTSMAN Sockets, 7-pc Torx Bit Sockets, Torx 3/8" Drive (CMMT34449)
- CRAFTSMAN Sockets, 3/8" Drive 7mm Hex Bit Socket, Metric 3/8" Drive (CMMT42677)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5 mm Tip, 1 1/2 in L (54TM10)
- Craftsman Bit Sockets