Shop All Bit Sockets
Craftsman
Sockets, 3/8" Drive T45 Torx Bit Socket, Torx 3/8" Drive
Mfr # CMMT42666
Zoro # G204180628
product price: $4.69
/ea
Not eligible for select promotions
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx
- Finish Full Polish Chrome
- Includes 3/8-in. Drive T45 Torx Bit Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42666
- Zoro # G204180628
- UPC # 885911588300
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Torx |
Finish | Full Polish Chrome |
Item | Sockets, 3/8" Drive T45 Torx Bit Socket |
Includes | 3/8-in. Drive T45 Torx Bit Socket {{1}} |
Description
Sockets, 3/8 In. Drive T45 Torx Bit Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pliers, All-Purpose Needle Nose Pliers with Crimper, 8.5-Inch (J207-8CR)
- GREENLEE Mesh Back Storage Cabinet, Green, 48 in W x 28 in D x 52 in H (5060MESH)
- ECLIPSE Knockout Punch/Die Kit, 3/4in. Conduit Sz (902-486)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1.5" dia. (SKS-019)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" Hex Bit Socket, SAE 3/8" Drive (CMMT46665)
- CRAFTSMAN Torx, 1/4" Drive TT20 Torx Bit Socket, Torx 1/4" Drive (CMMT42617)
- CRAFTSMAN Sockets, 3/8" Drive T30 Torx Bit Socket, Torx 3/8" Drive (CMMT42664)
- CRAFTSMAN Sockets, 3/8" Drive 5mm Hex Bit Socket, Metric 3/8" Drive (CMMT42675)
- CRAFTSMAN Torx, 3/8" Drive TT50 Torx Bit Socket, Torx 3/8" Drive (CMMT42623)
- CRAFTSMAN Sockets, 1/4" Drive T20 Torx Bit Socket, Torx 1/4" Drive (CMMT42662)
- TEKTON 2 mm Tip, 1/4 in. Drive, Metric (SHB032X2)
- Craftsman Bit Sockets