Shop All Impact Sockets
Craftsman
Sockets, 3/8" Drive 9/16" SAE Deep Impac
Mfr # CMMT15895
Zoro # G504104997
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- SAE or Metric SAE
- Includes 3/8-in. Drive 9/16-in. SAE Deep Impact Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT15895
- Zoro # G504104997
- UPC # 885911587778
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Sockets, 3/8" Drive 9/16" SAE Deep Impac |
Includes | 3/8-in. Drive 9/16-in. SAE Deep Impact Socket {{1}} |
Description
Sockets, 3/8 In. Drive 9/16 In. SAE Deep Impac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE PLUS Carbide Lathe Tool Set, 5/16 In (16N205)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate (49-66-6209)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics AMP37 37 in. Amplitude Bluetooth HD Sound Bar (AMP37)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88357)
- CRAFTSMAN Sockets, 1/2" Drive 24mm Metric Deep Imp (CMMT16086)
- CRAFTSMAN Sockets, 3/8" Drive 14mm Metric Deep Imp (CMMT15903)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" SAE Deep Impact (CMMT16063)
- CRAFTSMAN Sockets, 1/2" Drive 15mm Metric Impact S (CMMT15863)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Metric Impact S (CMMT15839)
- CRAFTSMAN Sockets, 1/2" Drive 1-3/16" SAE Impact S (CMMT13004)
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Deep Socket, black oxide (KTI-33224)
- Craftsman Sockets & Ratchets