Shop All Sockets
Craftsman
Sockets, 3/8" Drive 7mm 6 Point Deep Soc
Mfr # CMMT99142
Zoro # G104078834
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 7mm 6 Point Deep Socket {{1}}
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/8-in. Drive 7mm 6 Point Deep Socket {{1}} |
Number of Pieces | 1 |
Item | Sockets, 3/8" Drive 7mm 6 Point Deep Soc |
Measurement Type | Metric |
Description
Sockets, 3/8 In. Drive 7mm 6 Point Deep Soc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Drawstud 3/8-24X3/8-24X3.50 229 . (34421)
- VEGA Flexiable Bit Holder (1300FEBH)
- GEDORE Fixed Spanner Wrench, 16 to 18mm Capacity (40 Z 16-18)
- GEDORE Open Ended Wrench, 25mm (894 25)
- CRAFTSMAN Sockets, 1/2" Drive 5mm 12 Point Shallow (CMMT44236)
- CRAFTSMAN Sockets, 1/2" Drive 15mm 12 Point Deep S (CMMT44442)
- CRAFTSMAN Sockets, 10 mm S x 3/8" Drive S Metric 1 (CMMT44302)
- CRAFTSMAN Sockets, 1/2" Drive 14mm 12 Point Deep S (CMMT44444)
- CRAFTSMAN Aluminum socket rail for durable storage (CMMT99402)
- CRAFTSMAN Sockets, 3/8" Drive 15mm 6 Point Deep So (CMMT44432)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (40144)
- Craftsman Sockets & Ratchets