Shop All Sockets
Craftsman
Sockets, 3/8" Drive 7/8" 6 Point SAE Sha
Mfr # CMMT43339
Zoro # G904104566
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Finish Full Polish Chrome
- Includes 3/8-in. Drive - 7/8-in. 6 Point SAE Shallow Socket {{1}}
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/8-in. Drive - 7/8-in. 6 Point SAE Shallow Socket {{1}} |
Measurement Type | SAE |
Item | Sockets, 3/8" Drive 7/8" 6 Point SAE Sha |
Number of Pieces | 1 |
Description
Sockets, 3/8 In. Drive 7/8 In. 6 Point SAE Sha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Weaved Flexible Eye Pulling Grips, 13-Inch (KPM050)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1971700)
- BAUSCH + LOMB Magnifier, 10x, Lighted Coddington (81-34-34)
- PRECISION TWIST DRILL D33M HM BRT 118D Solid Standard Jobber 5.00 mm (D33M5.0)
- CRAFTSMAN Sockets, 3/8" Drive 15mm 6 Point Deep So (CMMT44432)
- CRAFTSMAN Sockets, 3/8" Drive 8mm 6 Point Deep Soc (CMMT99143)
- CRAFTSMAN Sockets, 3/8" Drive 7mm 6 Point Deep Soc (CMMT99142)
- CRAFTSMAN Sockets, 3/8" Drive 11mm 6 Point Shallow (CMMT43543)
- CRAFTSMAN Standard (SAE) 3/4" Drive 12-point 1-3/8 (CMMT47779)
- CRAFTSMAN Sockets, 1/2" Drive 23mm 12 Point Shallo (CMMT44240)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 1/2" (80513)
- Craftsman Sockets & Ratchets