Shop All Impact Sockets
Craftsman
Sockets, 3/8" Drive 7/16" SAE Deep Impac
Mfr # CMMT15893
Zoro # G504105000
product price: $5.79
/ea
Not eligible for select promotions
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Includes 3/8-in. Drive 7/16-in. SAE Deep Impact Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT15893
- Zoro # G504105000
- UPC # 885911587754
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Sockets, 3/8" Drive 7/16" SAE Deep Impac |
Includes | 3/8-in. Drive 7/16-in. SAE Deep Impact Socket {{1}} |
Description
Sockets, 3/8 In. Drive 7/16 In. SAE Deep Impac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 17 ft. 2 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793135)
- LEATHERHEAD TOOLS NY Claw, 6 ft. HiViz Lime, w/ NY Hook & Halligan Fork (NYCL-6)
- PROTO 3/4 in Drive, 1-9/16" Torx(R) SAE Socket, 12 Points (J5550)
- WESTWARD 4 1/2 in Bent Needle Nose Plier Dipped Handle (53JW99)
- CRAFTSMAN Sockets, 1/2" Drive 13mm Metric Impact S (CMMT15861)
- CRAFTSMAN Sockets, 3/8" Drive 9/16" SAE Deep Impac (CMMT15895)
- CRAFTSMAN Sockets, 3/8" Drive 5/16" SAE Deep Impac (CMMT15891)
- CRAFTSMAN Sockets, 12-pc 1/2" Metric Deep Impact S (CMMT15887)
- CRAFTSMAN Sockets, 1/2" Drive 15/16" SAE Impact Sh (CMMT15857)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" SAE Impact Shal (CMMT15854)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/16 in Size Hex Standard Depth, Natural (I-1/2D1-1/16)
- Craftsman Sockets & Ratchets