Shop All Sockets
Craftsman
Sockets, 3/8" Drive 7/16" 6 Point SAE Sh
Mfr # CMMT43002
Zoro # G404104950
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 7/16-in. 6 Point SAE Shallow Socket {{1}}
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/8-in. Drive 7/16-in. 6 Point SAE Shallow Socket {{1}} |
Item | Sockets, 3/8" Drive 7/16" 6 Point SAE Sh |
Measurement Type | SAE |
Number of Pieces | 1 |
Description
Sockets, 3/8 In. Drive 7/16 In. 6 Point SAE Sh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Digital Caliper, 0 to 8 In (798B-8/200)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (5062LH)
- ASTRO PNEUMATIC 3/8 Air Rivet Nut Setting Kit - Metric And Sae (PRN1)
- SARGE KNIVES Compact Tactical Folder Knife w/ Partially Serrated Stainless Blade (SK-800)
- CRAFTSMAN Metric 3/8" Dr 6-point 19mm Deep Socket (CMMT44336)
- CRAFTSMAN Breaker Bar, 1/2" Drive 15" Breaker Bar (CMMT44201)
- CRAFTSMAN Sockets, 1/2" Drive 15mm 12 Point Deep S (CMMT44442)
- CRAFTSMAN Sockets, 3/8" Drive 21mm 6 Point Deep So (CMMT99144)
- CRAFTSMAN Sockets, 3/4" Drive 1-13/16" 12 Point SA (CMMT19645)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/8" 12 Point SAE (CMMT47533)
- WESTWARD 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (1FAC7)
- Craftsman Sockets