Shop All Bit Sockets
Craftsman
Sockets, 3/8" Drive 5mm Hex Bit Socket, Metric 3/8" Drive
Mfr # CMMT42675
Zoro # G304180658
$4.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Measurement Type Metric
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 5mm Hex Bit Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT42675
- Zoro # G304180658
- UPC # 885911587532
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Metric |
Finish | Full Polish Chrome |
Item | Sockets, 3/8" Drive 5mm Hex Bit Socket |
Includes | 3/8-in. Drive 5mm Hex Bit Socket {{1}} |
Description
Sockets, 3/8 In. Drive 5mm Hex Bit Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 5 Pc. Spark Plug Socket Set (5061)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #36 (44506)
- GREY PNEUMATIC ADPT IMP 3/4F X 1/2M (3008AL)
- SLUGGER BY FEIN Countersink, HSS, 1-1/2" dia., Single Ended (64298150820)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" Hex Bit Socket, SAE 3/8" Drive (CMMT46665)
- CRAFTSMAN Sockets, 3/8" Drive 8mm Hex Bit Socket, Metric 3/8" Drive (CMMT42678)
- CRAFTSMAN Sockets, 3/8" Drive T45 Torx Bit Socket, Torx 3/8" Drive (CMMT42666)
- CRAFTSMAN Sockets, 1/4" Drive T15 Torx Bit Socket, Torx 1/4" Drive (CMMT42661)
- CRAFTSMAN Torx, 3/8" Drive TT40 Torx Bit Socket, Torx 3/8" Drive (CMMT42621)
- CRAFTSMAN Sockets, 3/8" Drive T55 Torx Bit Socket, Torx 3/8" Drive (CMMT42689)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 2 23/32 in L (J49905/32-TT)
- Craftsman Bit Sockets