Shop All Sockets
Craftsman
Sockets, 3/8" Drive 5/8" Spark Plug Sock
Mfr # CMMT43324
Zoro # G304105057
product price: $7.35
/ea
Not eligible for select promotions
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 5/8-in. Spark Plug Socket {{1}}
- Measurement Type SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/8-in. Drive 5/8-in. Spark Plug Socket {{1}} |
Item | Sockets, 3/8" Drive 5/8" Spark Plug Sock |
Measurement Type | SAE |
Number of Pieces | 1 |
Description
Sockets, 3/8 In. Drive 5/8 In. Spark Plug Sock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" x 6-1/2" x 8-1/2" SDS+ Hammer Bit (Bulk 25) (DW5404B25)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-370-4)
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5319M)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (WP 11-125 Quick)
- CRAFTSMAN Aluminum socket rail for durable storage (CMMT99400)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/2" 12 Point SAE (CMMT47518)
- CRAFTSMAN Sockets, 3/8" Drive 16mm 6 Point Deep So (CMMT44421)
- CRAFTSMAN Sockets, 11-pc 1/4" Drive Metric 6 Point (CMMT12041)
- CRAFTSMAN Sockets, 3/4" Drive 1-3/16" 12 Point SAE (CMMT19591)
- CRAFTSMAN Sockets, 19mm 72 Tooth 12 Point Metric R (CMMT39239)
- WRIGHT TOOL Socket 1-1/2" Drive 6 Point Deep Metric (849-105MM)
- Craftsman Sockets & Ratchets