Shop All Sockets
Craftsman
Sockets, 3/8" Drive 5/8" 6 Point SAE Sha
Mfr # CMMT43335
Zoro # G904105129
Not eligible for select promotions
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 5/8-in. 6 Point SAE Shallow Socket {{1}}
- Number of Pieces 1
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/8-in. Drive 5/8-in. 6 Point SAE Shallow Socket {{1}} |
Item | Sockets, 3/8" Drive 5/8" 6 Point SAE Sha |
Number of Pieces | 1 |
Measurement Type | SAE |
Description
Sockets, 3/8 In. Drive 5/8 In. 6 Point SAE Sha
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Pistol Grip Style Air Blow Gun w/3.94" Long Nozzle (ARB01)
- SUPERCUT 98-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (441338)
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793084)
- WESTWARD Bolt Cutter, 30" Overall L, Center Cut (493V68)
- CRAFTSMAN Sockets, 1/4" drive Spinner Ratchet Hand (CMMT43372)
- CRAFTSMAN Sockets, 1/2" Drive 1/2" 12 Point SAE Sh (CMMT47502)
- CRAFTSMAN Sockets, 1/2" Drive 16mm 12 Point Shallo (CMMT44266)
- CRAFTSMAN Sockets, 1/4" Drive 3/16" 6 Point SAE De (CMMT43571)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 24mm Deep S (CMMT12086)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" 6 Point SAE Dee (CMMT43333)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 9/16 inch (642522 9/16)
- Craftsman Sockets