Shop All Impact Sockets
Craftsman
Sockets, 3/8" Drive 5/16" SAE Impact Sha
Mfr # CMMT15831
Zoro # G404104509
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- SAE or Metric SAE
- Includes 3/8-in. Drive 5/16-in. SAE Impact Shallow Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT15831
- Zoro # G404104509
- UPC # 885911587587
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Sockets, 3/8" Drive 5/16" SAE Impact Sha |
Includes | 3/8-in. Drive 5/16-in. SAE Impact Shallow Socket {{1}} |
Description
Sockets, 3/8 In. Drive 5/16 In. SAE Impact Sha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.076 In, Black (911207600)
- WESTWARD Mortising Rtr Bit Carbide Tipped, 1/2 In (16Y563)
- AMERICAN SAFETY RAZOR American Line .012 Heavy Duty Single Edg (ASR66-0448)
- BETA Slotted Head Screwdriver, 2.5mm x 50mm (012900003)
- CRAFTSMAN Sockets, 3/8" Drive 14mm Metric Deep Imp (CMMT15903)
- CRAFTSMAN Sockets, 1/2" Drive 1" SAE Deep Impact S (CMMT15984)
- CRAFTSMAN Sockets, 1/2" Drive 24mm Metric Impact S (CMMT15870)
- CRAFTSMAN Sockets, 3/8" Drive 19mm Metric Impact S (CMMT15847)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" SAE Impact Sha (CMMT15833)
- CRAFTSMAN Sockets, 3/8" Drive 14mm Metric Impact S (CMMT15843)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4846)
- Craftsman Sockets & Ratchets