Shop All Bit Sockets
Craftsman
Sockets, 3/8" Drive 5/16" Hex Bit Socket, SAE 3/8" Drive
Mfr # CMMT46664
Zoro # G304180665
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Measurement Type SAE
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 5/16-in. Hex Bit Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT46664
- Zoro # G304180665
- UPC # 885911587495
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | SAE |
Finish | Full Polish Chrome |
Item | Sockets, 3/8" Drive 5/16" Hex Bit Socket |
Includes | 3/8-in. Drive 5/16-in. Hex Bit Socket {{1}} |
Description
Sockets, 3/8 In. Drive 5/16 In. Hex Bit Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Pocket Surface Gage, 5micron Probe (2191802)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (41D602)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- KRAFT TOOL Double End Deco V Jointer, 12" (CC112)
- CRAFTSMAN Sockets, 3/8" Drive 8mm Hex Bit Socket, Metric 3/8" Drive (CMMT42678)
- CRAFTSMAN Sockets, 3/8" Drive 7mm Hex Bit Socket, Metric 3/8" Drive (CMMT42677)
- CRAFTSMAN Torx, 1/4" Drive TT20 Torx Bit Socket, Torx 1/4" Drive (CMMT42617)
- CRAFTSMAN Sockets, 3/8" Drive T27 Torx Bit Socket, Torx 3/8" Drive (CMMT34488)
- CRAFTSMAN Sockets, 3/8" Drive 1/8" Hex Bit Socket, SAE 3/8" Drive (CMMT13002)
- CRAFTSMAN Sockets, 3/8" Drive T40 Torx Bit Socket, Torx 3/8" Drive (CMMT42665)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit SAE T27 Tip, 1 3/4 in L (54TN37)
- Craftsman Sockets & Ratchets