Shop All Bit Sockets
Craftsman
Sockets, 3/8" Drive 3/8" Hex Bit Socket, SAE 3/8" Drive
Mfr # CMMT46665
Zoro # G504180670
product price: $4.99
/ea
Not eligible for select promotions
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 3/8-in. Hex Bit Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT46665
- Zoro # G504180670
- UPC # 885911587501
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | SAE |
Finish | Full Polish Chrome |
Item | Sockets, 3/8" Drive 3/8" Hex Bit Socket |
Includes | 3/8-in. Drive 3/8-in. Hex Bit Socket {{1}} |
Description
Sockets, 3/8 In. Drive 3/8 In. Hex Bit Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 11/32" 12 pt SAE Socket, 12 Points (J4711TB)
- WHEELER-REX 8038 Replacement Cutter Wheel fits 4990, 4991, 4992 (8038-Rex)
- GEDORE 1/2" Drive Telescopic Ratchet, Reversible, 1/2", Chrome (1993 TU-10)
- KNIPEX Positioning, 4 3/4" Stainless Steel Posi (92 16 02 ESD)
- CRAFTSMAN Sockets, 3/8" Drive 6mm Hex Bit Socket, Metric 3/8" Drive (CMMT42676)
- CRAFTSMAN Sockets, 3/8" Drive 3mm Hex Bit Socket (CMMT13003)
- CRAFTSMAN Sockets, 3/8" Drive 3/16" Hex Bit Socket, SAE 3/8" Drive (CMMT46661)
- CRAFTSMAN Sockets, 3/8" Drive 1/4" Hex Bit Socket, SAE 3/8" Drive (CMMT46663)
- CRAFTSMAN Sockets, 3/8" Drive 5mm Hex Bit Socket, Metric 3/8" Drive (CMMT42675)
- CRAFTSMAN Sockets, 3/8" Drive T30 Torx Bit Socket, Torx 3/8" Drive (CMMT42664)
- BONDHUS 17mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43986)
- Craftsman Bit Sockets