Shop All Socket Extensions
Craftsman
Sockets, 3/8" Drive 3" Wobble Extension 3/8" Dr, Full Polish Chrome
Mfr # CMMT44283
Zoro # G304104807
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- SAE or Metric Fractional & Metric
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 3-in. Wobble Extension Bar {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT44283
- Zoro # G304104807
- UPC # 885911588058
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Fractional & Metric |
Finish | Full Polish Chrome |
Item | Sockets, 3/8" Drive 3" Wobble Extension |
Includes | 3/8-in. Drive 3-in. Wobble Extension Bar {{1}} |
Description
Sockets, 3/8 In. Drive 3 In. Wobble Extension
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Crowfoot Socket Wrench Set, Metric, Open End, Full Polish (J47000MCF)
- SPEEDAIRE Air Drill, Industrial, Pistol, 1/4 In. (10D234)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (40162)
- KNIPEX Long Nose Pliers with Cutting Edges (25 02 160 SBA)
- CRAFTSMAN Sockets, 1/2" Drive 5" Wobble Extension 1/2" Dr, Full Polish Chrome (CMMT13028)
- CRAFTSMAN Extension, 1/2" Drive 2" Extension Bar 1/2" Dr, Full Polish (CMMT43522)
- CRAFTSMAN Socket Extension 3/8" Dr, 5 5/32 in L, Full Polish (CMMT44264)
- CRAFTSMAN Extension, 5PC Torque Extension Set (CMMT98356)
- CRAFTSMAN Extension, 3-pc 1/2" Drive Extension Bar 1/2" Dr, Full Polish Chrome (CMMT43283)
- CRAFTSMAN Extension, 1/4" Drive 14" Extension Bar 1/4" Dr, Full Polish (CMMT43532)
- GREY PNEUMATIC Drive Socket 3/4" Dr, 9.06" L (3440DL)
- Craftsman Sockets & Ratchets