Shop All Impact Sockets
Craftsman
Sockets, 3/8" Drive 21mm Impact Shallow
Mfr # CMMT13011
Zoro # G604104989
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- SAE or Metric Metric
- Includes CMMT13011 3/8-in. DRIVE 21MM IMPACT SHALLOW SOCKET {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT13011
- Zoro # G604104989
- UPC # 885911587921
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Item | Sockets, 3/8" Drive 21mm Impact Shallow |
Includes | CMMT13011 3/8-in. DRIVE 21MM IMPACT SHALLOW SOCKET {{1}} |
Description
Sockets, 3/8 In. Drive 21mm Impact Shallow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS MFG SS Pock Caliper (132ME)
- KRAFT TOOL Smooth Edge Magnesium Darby, 42 (PL410)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #56 (C23378)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10-7'9-1/2)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" SAE Deep Impact (CMMT15898)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" SAE Impact Sha (CMMT15833)
- CRAFTSMAN Sockets, 1/2" Drive 5/8" SAE Impact Shal (CMMT15852)
- CRAFTSMAN Sockets, 3/8" Drive 13mm Metric Deep Imp (CMMT15902)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/16" SAE Impact S (CMMT15859)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" SAE Deep Impac (CMMT15893)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35152)
- Craftsman Sockets & Ratchets