Shop All Sockets
Craftsman
Sockets, 3/8" Drive 21mm 6 Point Shallow
Mfr # CMMT43584
Zoro # G604180624
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 21mm 6 Point Shallow Socket {{1}}
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/8-in. Drive 21mm 6 Point Shallow Socket {{1}} |
Measurement Type | Metric |
Item | Sockets, 3/8" Drive 21mm 6 Point Shallow |
Number of Pieces | 1 |
Description
Sockets, 3/8 In. Drive 21mm 6 Point Shallow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, LEVER THROTTLE (SP66467)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- KEEDEX Keedex:Carbide Tip Safe Drill Bit 3/16" x 4" (K-316X4)
- WILTON Lock Nut Assembly (2905200)
- CRAFTSMAN Sockets, 3/8" Drive 22mm 6 Point Shallow (CMMT43585)
- CRAFTSMAN Sockets, 3/8" Drive 10mm 6 Point Deep So (CMMT44426)
- CRAFTSMAN Sockets, 3/4" Drive 1-7/16" 12 Point SAE (CMMT47781)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/8" 12 Point SAE (CMMT47533)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" 6 Point SAE Sha (CMMT43007)
- CRAFTSMAN Sockets, 1/4" Drive 11mm 6 Point Shallow (CMMT43509)
- PROTO 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5018B)
- Craftsman Sockets & Ratchets