Shop All Sockets
Craftsman
Sockets, 3/8" Drive 21mm 6 Point Deep So
Mfr # CMMT99144
Zoro # G104104847
product price: $6.45
/ea
Not eligible for select promotions
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 21mm 6 Point Deep Socket {{1}}
- Number of Pieces 1
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/8-in. Drive 21mm 6 Point Deep Socket {{1}} |
Number of Pieces | 1 |
Item | Sockets, 3/8" Drive 21mm 6 Point Deep So |
Measurement Type | Metric |
Description
Sockets, 3/8 In. Drive 21mm 6 Point Deep So
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T40 Tip, 1 3/4 in L (54TN39)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 1-3/16" W (7110-3001)
- RIDGID Cutter, 150L Tubing (66737)
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- CRAFTSMAN Aluminum socket rail for durable storage (CMMT99400)
- CRAFTSMAN Sockets, 3/8" Drive 5/8" 6 Point SAE Sha (CMMT43335)
- CRAFTSMAN Sockets, 3/8" Drive 16mm 6 Point Shallow (CMMT43570)
- CRAFTSMAN Sockets, 1/2" Drive 1" 12 Point SAE Deep (CMMT47531)
- CRAFTSMAN Sockets, 1/2" Drive 13mm 12 Point Shallo (CMMT44234)
- CRAFTSMAN Sockets, 1/2" Drive 10mm Metric Shallow (CMMT13005)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5422N)
- Craftsman Sockets & Ratchets