Shop All Impact Sockets
Craftsman
Sockets, 3/8" Drive 19mm Metric Impact S
Mfr # CMMT15847
Zoro # G504104843
product price: $6.49
/ea
Not eligible for select promotions
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Includes 3/8-in. Drive 19mm Metric Impact Shallow Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT15847
- Zoro # G504104843
- UPC # 885911587914
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Item | Sockets, 3/8" Drive 19mm Metric Impact S |
Includes | 3/8-in. Drive 19mm Metric Impact Shallow Socket {{1}} |
Description
Sockets, 3/8 In. Drive 19mm Metric Impact S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 6-24mm, 19Pc (86037)
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1765798)
- EUROBOOR Magnetic Core Drilling Machine, 2 Speed (ECO.50S+)
- CRAFTSMAN Sockets, 1/2" Drive 1" SAE Impact Shallo (CMMT15858)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" SAE Deep Impact (CMMT16063)
- CRAFTSMAN Sockets, 1/2" Drive 27mm Metric Deep Imp (CMMT16087)
- CRAFTSMAN Sockets, 3/8" Drive 17mm Metric Deep Imp (CMMT15906)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" SAE Deep Impac (CMMT15998)
- CRAFTSMAN Sockets, 1/2" Drive 18mm Metric Impact S (CMMT15866)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112U)
- Craftsman Impact Sockets