Shop All Impact Sockets
Craftsman
Sockets, 3/8" Drive 17mm Metric Deep Imp
Mfr # CMMT15906
Zoro # G104180674
product price: $5.39
/ea
Not eligible for select promotions
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Includes 3/8-in. Drive 17mm Metric Deep Impact Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT15906
- Zoro # G104180674
- UPC # 885911587877
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Item | Sockets, 3/8" Drive 17mm Metric Deep Imp |
Includes | 3/8-in. Drive 17mm Metric Deep Impact Socket {{1}} |
Description
Sockets, 3/8 In. Drive 17mm Metric Deep Imp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DEEP THROAT C-CLAMP 3"" (225134)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 3/8-24 UNF (174529)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 13/16" x 2" (HML.13/16)
- BEST LOOK 2-1/2 In. Heavy Duty Paint Scraper with Knob (F4-DIB)
- CRAFTSMAN Sockets, 1/2" Drive 1" SAE Deep Impact S (CMMT15984)
- CRAFTSMAN Sockets, 3/8" Drive 19mm Metric Impact S (CMMT15847)
- CRAFTSMAN Sockets, 1/2" Drive 15mm Metric Impact S (CMMT15863)
- CRAFTSMAN Sockets, 1/2" Drive 5/8" SAE Impact Shal (CMMT15852)
- CRAFTSMAN Sockets, 1/2" Drive 14mm Metric Deep Imp (CMMT16075)
- CRAFTSMAN Sockets, 3/8" Drive 13mm Metric Impact S (CMMT15842)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6340)
- Craftsman Impact Sockets