Shop All Impact Sockets
Craftsman
Sockets, 3/8" Drive 14mm Metric Deep Imp
Mfr # CMMT15903
Zoro # G304180689
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- SAE or Metric Metric
- Includes 3/8-in. Drive 14mm Metric Deep Impact Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT15903
- Zoro # G304180689
- UPC # 885911587853
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Item | Sockets, 3/8" Drive 14mm Metric Deep Imp |
Includes | 3/8-in. Drive 14mm Metric Deep Impact Socket {{1}} |
Description
Sockets, 3/8 In. Drive 14mm Metric Deep Imp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (4LYT6)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573)
- WESTWARD Precision Phillips Screwdriver #000 Round (401L73)
- THREAD DETECTIVE Thread Gauge Combo-Lge (TH-COM-L-----HC)
- CRAFTSMAN Sockets, 1/2" Drive 1" SAE Deep Impact S (CMMT15984)
- CRAFTSMAN Sockets, 1/2" Drive 19mm Metric Deep Imp (CMMT16080)
- CRAFTSMAN Sockets, 3/8" Drive 17mm Metric Deep Imp (CMMT15906)
- CRAFTSMAN Sockets, 3/8" Drive 14mm Metric Impact S (CMMT15843)
- CRAFTSMAN Sockets, 1/2" Drive 21mm Metric Impact S (CMMT15868)
- CRAFTSMAN Sockets, 3/8" Drive 11mm Metric Deep Imp (CMMT15900)
- PROTO 1/2 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (J7332HT)
- Craftsman Impact Sockets