Shop All Sockets
Craftsman
Sockets, 3/8" Drive 14mm 6 Point Deep So
Mfr # CMMT44431
Zoro # G504104454
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 14mm 6 Point Deep Socket {{1}}
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/8-in. Drive 14mm 6 Point Deep Socket {{1}} |
Measurement Type | Metric |
Number of Pieces | 1 |
Item | Sockets, 3/8" Drive 14mm 6 Point Deep So |
Description
Sockets, 3/8 In. Drive 14mm 6 Point Deep So
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW â„¢ Solid Punch 1/4 in. 400 (20003)
- PROTO 3/8 in Drive, 11/32" Hex SAE Socket, 6 Points (J5011H)
- POWERBUILT Battery Pack For 20V Drill&Driver (692538E)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- CRAFTSMAN Sockets, 10 mm S x 3/8" Drive S Metric 1 (CMMT44302)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" 12 Point SAE Sh (CMMT47512)
- CRAFTSMAN Sockets, 3/8" Drive 15/16" 6 Point SAE S (CMMT43020)
- CRAFTSMAN Sockets, 1/2" Drive 10mm Metric Shallow (CMMT13005)
- CRAFTSMAN Sockets, 1/2" Drive 15/16" 12 Point SAE (CMMT47529)
- CRAFTSMAN Sockets, 3/8" Drive 16mm 6 Point Shallow (CMMT43570)
- PROTO 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (J5427MH)
- Craftsman Sockets