Shop All Bit Sockets
Craftsman
Sockets, 3/8" Drive 1/4" Hex Bit Socket, SAE 3/8" Drive
Mfr # CMMT46663
Zoro # G804180622
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Measurement Type SAE
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 1/4-in. Hex Bit Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT46663
- Zoro # G804180622
- UPC # 885911587488
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | SAE |
Finish | Full Polish Chrome |
Item | Sockets, 3/8" Drive 1/4" Hex Bit Socket |
Includes | 3/8-in. Drive 1/4-in. Hex Bit Socket {{1}} |
Description
Sockets, 3/8 In. Drive 1/4 In. Hex Bit Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR Self Center Vise, 50 lb. Max.Weight, Steel (RWP-502)
- KRYLON INDUSTRIAL Inverted Marking Chalk, Red, 15 oz. (KWBC3503A)
- AVEN 8" All Purpose Scissors (11023)
- HOUGEN 9/16 in.RotaCut Hole Cutter, 3 pack (11120C)
- CRAFTSMAN Sockets, 3/8" Drive 5mm Hex Bit Socket, Metric 3/8" Drive (CMMT42675)
- CRAFTSMAN Sockets, 6-pc SAE Hex Bit Socket, SAE 3/8" Drive (CMMT34447)
- CRAFTSMAN Torx, 1/4" Drive TT15 Torx Bit Socket, Torx 1/4" Drive (CMMT42615)
- CRAFTSMAN Sockets, 1/4" Drive T8 Torx Bit Socket, Torx 1/4" Drive (CMMT42684)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" Hex Bit Socket, SAE 3/8" Drive (CMMT46665)
- CRAFTSMAN Sockets, 3/8" Drive 3mm Hex Bit Socket (CMMT13003)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 6 3/32 in L (J4908BD)
- Craftsman Sockets & Ratchets