Shop All Sockets
Craftsman
Sockets, 3/8" Drive 1/4" 6 Point SAE Sha
Mfr # CMMT42999
Zoro # G804104888
product price: $4.49
/ea
Not eligible for select promotions
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 1/4-in. 6 Point SAE Shallow Socket {{1}}
- Number of Pieces 1
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/8-in. Drive 1/4-in. 6 Point SAE Shallow Socket {{1}} |
Number of Pieces | 1 |
Item | Sockets, 3/8" Drive 1/4" 6 Point SAE Sha |
Measurement Type | SAE |
Description
Sockets, 3/8 In. Drive 1/4 In. 6 Point SAE Sha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4912)
- TESA BROWN & SHARPE Dust Cover, 900mm (00760153)
- CAPRI TOOLS 3/8 in Drive 9/16 in Universal Impact Socket (5-3354)
- PLATT Black Blow-Molded Case, 21"L x 8"W x 2-1/2"D (801)
- CRAFTSMAN Sockets, 1/2" Drive 17mm 12 Point Shallo (CMMT44237)
- CRAFTSMAN Sockets, 1/4" Drive 3/8" 6 Point SAE Sha (CMMT43497)
- CRAFTSMAN Sockets, 3/8" Drive 10mm 6 Point Deep So (CMMT44426)
- CRAFTSMAN Sockets, 1/4" Drive 7/32" 6 Point SAE Sh (CMMT43492)
- CRAFTSMAN Sockets, 1/4" Drive 1/2" 6 Point SAE Sha (CMMT43499)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/16" 12 Point SAE (CMMT47515)
- K-TOOL INTERNATIONAL K Tool International KTI27409 Socket .38in. Drive 12 Point Deep 9mm (KTI27409)
- Craftsman Sockets & Ratchets