Shop All Impact Sockets
Craftsman
Sockets, 3/8" Drive 13mm Metric Deep Imp
Mfr # CMMT15902
Zoro # G504180632
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- SAE or Metric Metric
- Includes 3/8-in. Drive 13mm Metric Deep Impact Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT15902
- Zoro # G504180632
- UPC # 885911587846
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Item | Sockets, 3/8" Drive 13mm Metric Deep Imp |
Includes | 3/8-in. Drive 13mm Metric Deep Impact Socket {{1}} |
Description
Sockets, 3/8 In. Drive 13mm Metric Deep Imp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Metric Nut Driver - 6 mm x 2-7/8" (J9206M)
- DEWALT 20V MAX* XR(R) 5 in. Brushless Cordless Variable-Speed Random Orbital Sander (Tool Only) (DCW210B)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Bostich Type Staples 5/8" To 1-1/2" Leg (X1S1640)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 3/8 in, List Num 550ASP, Drill Point Angle 135 Deg, Cobalt (47724)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/16" SAE Deep Imp (CMMT15985)
- CRAFTSMAN Sockets, 1/2" Drive 18mm Metric Impact S (CMMT15866)
- CRAFTSMAN Sockets, 3/8" Drive 1/2" SAE Impact Shal (CMMT15834)
- CRAFTSMAN Sockets, 1/2" Drive 13/16" SAE Deep Impa (CMMT16062)
- CRAFTSMAN Sockets, 1/2" Drive 16mm Metric Deep Imp (CMMT16077)
- CRAFTSMAN Sockets, 1/2" Drive 14mm Metric Deep Imp (CMMT16075)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 17 mm Size, Standard Socket, Black Phosphate (49-66-6141)
- Craftsman Sockets & Ratchets