Shop All Impact Sockets
Craftsman
Sockets, 3/8" Drive 12mm Metric Impact S
Mfr # CMMT15841
Zoro # G604104880
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- SAE or Metric Metric
- Includes 3/8-in. Drive 12mm Metric Impact Shallow Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT15841
- Zoro # G604104880
- UPC # 885911587686
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Item | Sockets, 3/8" Drive 12mm Metric Impact S |
Includes | 3/8-in. Drive 12mm Metric Impact Shallow Socket {{1}} |
Description
Sockets, 3/8 In. Drive 12mm Metric Impact S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-20 HSS Plug Hand Tap (DWTST3/4-20P)
- NANUK CASES Case, Graphite, 940S-000GP-0A0 (940S-000GP-0A0)
- KRAFT TOOL Pointing Trowel w/Woo, 4-1/2" x 2-1/4 (GG421)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20558B956R)
- CRAFTSMAN Sockets, 1/2" Drive 13mm Metric Impact S (CMMT15861)
- CRAFTSMAN Sockets, 1/2" Drive 13/16" SAE Deep Impa (CMMT16062)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" SAE Deep Impac (CMMT15998)
- CRAFTSMAN Sockets, 1/2" Drive 12mm Metric Deep Imp (CMMT16073)
- CRAFTSMAN Sockets, 1/2" Drive 21mm Metric Impact S (CMMT15868)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" SAE Deep Impact (CMMT15898)
- WRIGHT TOOL 1 in Drive Impact Socket 27 mm Size, Deep Socket, black oxide (89-27MM)
- Craftsman Sockets & Ratchets