Shop All Impact Sockets
Craftsman
Sockets, 3/8" Drive 12mm Metric Deep Imp
Mfr # CMMT15901
Zoro # G604180686
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- SAE or Metric Metric
- Includes 3/8-in. Drive 12mm Metric Deep Impact Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT15901
- Zoro # G604180686
- UPC # 885911587839
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Item | Sockets, 3/8" Drive 12mm Metric Deep Imp |
Includes | 3/8-in. Drive 12mm Metric Deep Impact Socket {{1}} |
Description
Sockets, 3/8 In. Drive 12mm Metric Deep Imp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Magnetic Pick-Up Tool, 35In (MPU-1)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, MLT (284-000305)
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80216D2B72425)
- DRILL AMERICA m11x1.5 Carbon Steel Hex Die (DWTSMH11X1.5)
- CRAFTSMAN Sockets, 1/2" Drive 17mm Metric Impact S (CMMT15865)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/16" SAE Impact S (CMMT15859)
- CRAFTSMAN Sockets, 3/8" Drive 15mm Metric Deep Imp (CMMT15904)
- CRAFTSMAN Sockets, 3/8" Drive 12mm Metric Impact S (CMMT15841)
- CRAFTSMAN Sockets, 3/8" Drive 19mm Metric Impact S (CMMT15847)
- CRAFTSMAN Sockets, 1/2" Drive 22mm Metric Deep Imp (CMMT16085)
- SUNEX 1/2" Drive Impact Socket 6 (26497)
- Craftsman Sockets & Ratchets