Shop All Sockets
Craftsman
Sockets, 3/8" Drive 12mm 6 Point Shallow
Mfr # CMMT43544
Zoro # G604078884
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 12mm 6 Point Shallow Socket {{1}}
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/8-in. Drive 12mm 6 Point Shallow Socket {{1}} |
Measurement Type | Metric |
Number of Pieces | 1 |
Item | Sockets, 3/8" Drive 12mm 6 Point Shallow |
Description
Sockets, 3/8 In. Drive 12mm 6 Point Shallow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 25/64 (C22505)
- SPEECO SpeeCo S16116000 T-Post Puller, Metal, Red, For Chain, Handyman Jack, S-Hook and Tractor Bucket (S16116000)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #16 (54026)
- PERFORMANCE TOOL 8-Pc Specialty Pick/Driver Set, W941 (W941)
- CRAFTSMAN Breaker Bar, 3/4" Breaker Bar (CMMT99274)
- CRAFTSMAN V-Series(TM) 1/2" Drive Metric Deep 6-Po (CMMT17595V)
- CRAFTSMAN Sockets, 1/4" Drive 7/32" 6 Point SAE Sh (CMMT43492)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" 6 Point SAE Sh (CMMT43331)
- CRAFTSMAN Sockets, 3/4" Drive 1-1/2" 12 Point SAE (CMMT47782)
- CRAFTSMAN Sockets, 1/2" Drive 23mm 12 Point Shallo (CMMT44240)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 11 mm L.38 mm (03010011)
- Craftsman Sockets