Shop All Impact Sockets
Craftsman
Sockets, 3/8" Drive 11mm Metric Deep Imp
Mfr # CMMT15900
Zoro # G304180634
product price: $6.19
/ea
Not eligible for select promotions
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Includes 3/8-in. Drive 11mm Metric Deep Impact Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT15900
- Zoro # G304180634
- UPC # 885911587822
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Item | Sockets, 3/8" Drive 11mm Metric Deep Imp |
Includes | 3/8-in. Drive 11mm Metric Deep Impact Socket {{1}} |
Description
Sockets, 3/8 In. Drive 11mm Metric Deep Imp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 31" x 36" High Impact 4 Cutter Spline (DW5750)
- BETA Swivel End Ratchet Comb Wrench, 14mm (001420214)
- GEARWRENCH 12 Dr 90 Tooth Teardrop Ratchet (KDT81304T)
- CARCO Solvent, For XX-1346 (XX-1346 SOLVENT)
- CRAFTSMAN Sockets, 1/2" Drive 12mm Metric Impact S (CMMT15860)
- CRAFTSMAN Sockets, 1/2" Drive 17mm Metric Deep Imp (CMMT16078)
- CRAFTSMAN Sockets, 3/8" Drive 9/16" SAE Impact Sha (CMMT15835)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" SAE Deep Impac (CMMT15998)
- CRAFTSMAN Sockets, 3/8" Drive 12mm Metric Impact S (CMMT15841)
- CRAFTSMAN Sockets, 1/2" Drive 14mm Metric Deep Imp (CMMT16075)
- PROTO 3/8 in Drive Impact Socket E16 Size, Standard Socket, black oxide (J7216TX)
- Craftsman Sockets & Ratchets