Shop All Sockets
Craftsman
Sockets, 3/8" Drive 11mm 6 Point Shallow
Mfr # CMMT43543
Zoro # G504078946
product price: $3.95
/ea
Not eligible for select promotions
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 11mm 6 Point Shallow Socket {{1}}
- Measurement Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/8-in. Drive 11mm 6 Point Shallow Socket {{1}} |
Measurement Type | Metric |
Number of Pieces | 1 |
Item | Sockets, 3/8" Drive 11mm 6 Point Shallow |
Description
Sockets, 3/8 In. Drive 11mm 6 Point Shallow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Valve Wheel Wrench, F Type, 12 In (5PWF3)
- VERSADRIVE HMT ImpactaStep Cutter 5/16, 3/8, 7/16, 1/2, 9/16 (506030-0010)
- ECLIPSE Knockout Punch/Die Kit, 3/4in. Conduit Sz (902-486)
- EKLIND 5 Piece Fold-Up Hex Key Set, 20511 (20511)
- CRAFTSMAN Sockets, 1/4" Drive 11mm 6 Point Shallow (CMMT43509)
- CRAFTSMAN Sockets, 1/2" Drive 1/2" 12 Point SAE De (CMMT47521)
- CRAFTSMAN Socket Wrench Set, 1/4" Drive, 24 pcs. (CMMT12028)
- CRAFTSMAN Sockets, 3/8" Drive 1/4" 6 Point SAE Dee (CMMT23144)
- CRAFTSMAN Surform Shaver, 7-1/4 (CMHT82542)
- CRAFTSMAN Sockets, 3/8" Drive 1/2" 6 Point SAE Sha (CMMT43332)
- WILLIAMS 3/4" Drive, 1-9/16" SAE Socket, 12 Points (H-1250)
- Craftsman Sockets & Ratchets