Shop All Impact Sockets
Craftsman
Sockets, 3/8" Drive 11/16" SAE Impact Sh
Mfr # CMMT15837
Zoro # G704180630
product price: $4.89
/ea
Not eligible for select promotions
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Includes 3/8-in. Drive 11/16-in. SAE Impact Shallow Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT15837
- Zoro # G704180630
- UPC # 885911587648
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Sockets, 3/8" Drive 11/16" SAE Impact Sh |
Includes | 3/8-in. Drive 11/16-in. SAE Impact Shallow Socket {{1}} |
Description
Sockets, 3/8 In. Drive 11/16 In. SAE Impact Sh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FATMAX TOOLBOX FOAM 28"" (028001L)
- TE-CO Ball Plunger, PK 10 (69011X01)
- VIKING Tap Holder, w/Clutch, 3/16" Tap Size, 3" L (AT5510)
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x12" 3/4"R, 7/8"D (CC759-01)
- CRAFTSMAN Sockets, 1/2" Drive 16mm Metric Impact S (CMMT15864)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" SAE Impact Sha (CMMT15851)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/16" SAE Impact S (CMMT15859)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" SAE Impact Shal (CMMT15856)
- CRAFTSMAN Sockets, 1/2" Drive 18mm Metric Impact S (CMMT15866)
- CRAFTSMAN Sockets, 3/8" Drive 9/16" SAE Impact Sha (CMMT15835)
- TEKTON 1/2 Inch Drive x 1/2 Inch 12-Point Impact Socket (SID22213)
- Craftsman Sockets & Ratchets