Shop All Impact Sockets
Craftsman
Sockets, 3/8" Drive 10mm Metric Impact S
Mfr # CMMT15839
Zoro # G004104893
product price: $5.49
/ea
Not eligible for select promotions
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Includes 3/8-in. Drive 10mm Metric Impact Shallow Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT15839
- Zoro # G004104893
- UPC # 885911587662
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Item | Sockets, 3/8" Drive 10mm Metric Impact S |
Includes | 3/8-in. Drive 10mm Metric Impact Shallow Socket {{1}} |
Description
Sockets, 3/8 In. Drive 10mm Metric Impact S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Socket Combination Set SAE 58 Pieces 1/4 in to 1 in , Full Polish (J52142)
- TEKTON 1/4 Inch Drive x 9/16 Inch 6-Point Socket (SHD02014)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 1/8 In (18AC)
- J.W. WINCO GN666-1.18-5/16X18-16-NG Tubular Handle (666-1.18-5/16X18-16.00-NG)
- CRAFTSMAN Sockets, 1/2" Drive 15/16" SAE Impact Sh (CMMT15857)
- CRAFTSMAN Sockets, 3/8" Drive 21mm Impact Shallow (CMMT13011)
- CRAFTSMAN Sockets, 1/2" Drive 19mm Metric Deep Imp (CMMT16080)
- CRAFTSMAN Sockets, 1/2" Drive 13/16" SAE Impact Sh (CMMT15855)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" SAE Impact Sha (CMMT15833)
- CRAFTSMAN Sockets, 1/2" Drive 18mm Metric Impact S (CMMT15866)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3072R)
- Craftsman Impact Sockets