Shop All Impact Sockets
Craftsman
Sockets, 3/8" Drive 10mm Metric Deep Imp
Mfr # CMMT15899
Zoro # G604180648
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- SAE or Metric Metric
- Includes 3/8-in. Drive 10mm Metric Deep Impact Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT15899
- Zoro # G604180648
- UPC # 885911587815
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Item | Sockets, 3/8" Drive 10mm Metric Deep Imp |
Includes | 3/8-in. Drive 10mm Metric Deep Impact Socket {{1}} |
Description
Sockets, 3/8 In. Drive 10mm Metric Deep Imp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Torque Wrench, 1/4" Drive (KTI72117)
- EKLIND 11 Piece SAE T-Handle (53211)
- SG TOOL AID Blades for Mighty Cutter (14303)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54454)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/16" SAE Impact S (CMMT15859)
- CRAFTSMAN Sockets, 1/2" Drive 14mm Metric Impact S (CMMT15862)
- CRAFTSMAN Sockets, 3/8" Drive 11mm Metric Deep Imp (CMMT15900)
- CRAFTSMAN Sockets, 1/2" Drive 5/8" SAE Deep Impact (CMMT15999)
- CRAFTSMAN Sockets, 1/2" Drive 27mm Metric Deep Imp (CMMT16087)
- CRAFTSMAN Sockets, 3/8" Drive 11/16" SAE Impact Sh (CMMT15837)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (911UMS)
- Craftsman Impact Sockets