Shop All Sockets
Craftsman
Sockets, 3/8" Drive 10mm 6 Point Deep So
Mfr # CMMT44426
Zoro # G004104497
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 10mm 6 Point Deep Socket {{1}}
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/8-in. Drive 10mm 6 Point Deep Socket {{1}} |
Measurement Type | Metric |
Item | Sockets, 3/8" Drive 10mm 6 Point Deep So |
Number of Pieces | 1 |
Description
Sockets, 3/8 In. Drive 10mm 6 Point Deep So
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Tooth Steel Dmn Carbide-Tipped Saw Blade (D055030FMX)
- KRAFT TOOL Square Mud Masher, 36" Long (DW103L)
- WILLIAMS Lock Ring Plier, 8 Inch OAL, 1 3/8 Inch Length (JHWPL-1515)
- DEWALT Cordless CombInation Kit, 20.0V (DCK299P2LR)
- CRAFTSMAN Sockets, 3/8" Drive 13mm 6 Point Deep So (CMMT44429)
- CRAFTSMAN Sockets, 3/8" Drive 14mm 6 Point Deep So (CMMT44431)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" 12 Point SAE S (CMMT47522)
- CRAFTSMAN Breaker Bar, 1/2" Drive 15" Breaker Bar (CMMT44201)
- CRAFTSMAN Sockets, 1/2" Drive 3/8" 12 Point SAE Sh (CMMT47500)
- CRAFTSMAN Tool Accessories, 1/4" Locking Socket Ho (CMMT99409)
- APEX TOOL GROUP Sckt3/8 FML SQ Drv 13mm FML Hex Oal.87 S (13MM03)
- Craftsman Sockets