Shop All Socket Extensions
Craftsman
Sockets, 3/8" Drive 10" Wobble Extension 3/8" Dr, Full Polish Chrome
Mfr # CMMT44287
Zoro # G704104971
Not eligible for select promotions
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Fractional & Metric
- Finish Full Polish Chrome
- Includes 3/8-in. Drive 10-in. Wobble Extension Bar {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT44287
- Zoro # G704104971
- UPC # 885911588096
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Fractional & Metric |
Finish | Full Polish Chrome |
Item | Sockets, 3/8" Drive 10" Wobble Extension |
Includes | 3/8-in. Drive 10-in. Wobble Extension Bar {{1}} |
Description
Sockets, 3/8 In. Drive 10 In. Wobble Extension
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPID Plier Stapler, 50 Sheet Capacity, Chrome (90119)
- WESTWARD Nut Driver, 6.0mm, Hollow, Fluted, 3 in. (10J243)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57181)
- MAKITA HANDLE SIDE ASSY FOR 1/2" DRILL (MP122593-8)
- CRAFTSMAN Sockets, 1/2" Drive 5" Wobble Extension 1/2" Dr, Full Polish Chrome (CMMT13028)
- CRAFTSMAN Socket Extension 3/8" Dr, 7 1/4 in L, 1 Pieces, Full Polish Chrome (CMMT44286)
- CRAFTSMAN Socket Extension 3/8" Dr, 5 5/32 in L, Full Polish (CMMT44264)
- CRAFTSMAN Extension, 3-pc 1/2" Drive Extension Bar 1/2" Dr, Full Polish Chrome (CMMT43283)
- CRAFTSMAN Sockets, 1/2" Drive 10" Wobble Extension 1/2" Dr, Full Polish Chrome (CMMT13029)
- CRAFTSMAN Socket Extension 3/8" Dr, 8 1/4 in L, Full Polish (CMMT44261)
- K-TOOL INTERNATIONAL K Tool International KTI21050 1/4 Inch Drive Universal Joint (KTI21050)
- Craftsman Sockets & Ratchets