Shop All Sockets
Craftsman
Sockets, 3/4" Drive 2" 12 Point SAE Shal
Mfr # CMMT19650
Zoro # G004078903
product price: $20.99
/ea
Not eligible for select promotions
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Finish Full Polish Chrome
- Includes 3/4-in. Drive 2-in. 12 Point SAE Shallow Socket {{1}}
- Number of Pieces 1
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/4-in. Drive 2-in. 12 Point SAE Shallow Socket {{1}} |
Number of Pieces | 1 |
Item | Sockets, 3/4" Drive 2" 12 Point SAE Shal |
Measurement Type | SAE |
Description
Sockets, 3/4 In. Drive 2 In. 12 Point SAE Shal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 120VAC., 6.0 lb., Corded, PK2 (603624420, 603624420)
- STARRETT Starrett 3202-6 0-6" Dial Caliper W/White Dial (3202-6)
- GREENLEE Hole Saw Set, 4-1/2 in Dia, Variable Pitch (834)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short, 10 PK (16610)
- CRAFTSMAN Sockets, 3/8" Drive 12mm 6 Point Deep So (CMMT44428)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" 12 Point SAE S (CMMT47503)
- CRAFTSMAN Sockets, 3/8" Drive 21mm 6 Point Shallow (CMMT43584)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" 12 Point SAE D (CMMT83186)
- CRAFTSMAN Sockets, 3/8" Drive 5/16" 6 Point SAE De (CMMT23145)
- CRAFTSMAN Sockets, 3/8" Drive 14mm 6 Point Deep So (CMMT44431)
- TEKTON 1/2 Inch Drive x 30 mm 6-Point Socket (SHD22130)
- Craftsman Sockets & Ratchets