Shop All Sockets
Craftsman
Sockets, 3/4" Drive 1-7/16" 12 Point SAE
Mfr # CMMT47781
Zoro # G804078875
product price: $20.39
/ea
Not eligible for select promotions
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Finish Full Polish Chrome
- Includes 3/4-in. Drive 1-7/16-in. 12 Point SAE Shallow Socket {{1}}
- Number of Pieces 1
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/4-in. Drive 1-7/16-in. 12 Point SAE Shallow Socket {{1}} |
Number of Pieces | 1 |
Item | Sockets, 3/4" Drive 1-7/16" 12 Point SAE |
Measurement Type | SAE |
Description
Sockets, 3/4 In. Drive 1-7/16 In. 12 Point SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA 56-Piece 1/2-Inch Drive SAE and Metric Socket Set, Standard and Deep Sizes, with Ratchet (ST09008U)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-24 Size (301149010)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2 (DT-187-060-010)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5111)
- CRAFTSMAN Sockets, 3/4" Drive 1/4" 12 Point SAE Sh (CMMT47777)
- CRAFTSMAN Aluminum socket rail for durable storage (CMMT99401)
- CRAFTSMAN Sockets, 3/8" Drive 13/16" 6 Point SAE S (CMMT43338)
- CRAFTSMAN Sockets, 1/2" Drive 1/2" 12 Point SAE Sh (CMMT47502)
- CRAFTSMAN Sockets, 1/2" Drive 1" 12 Point SAE Deep (CMMT47531)
- CRAFTSMAN Sockets, 3/4" Drive 2" 12 Point SAE Shal (CMMT19650)
- KD TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (80109)
- Craftsman Sockets & Ratchets