Shop All Sockets
Craftsman
Sockets, 3/4" Drive 1-5/8" 12 Point SAE
Mfr # CMMT47783
Zoro # G804078844
Not eligible for select promotions
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Finish Full Polish Chrome
- Includes 3/4-in. Drive 1-5/8-in. 12 Point SAE Shallow Socket {{1}}
- Measurement Type SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/4-in. Drive 1-5/8-in. 12 Point SAE Shallow Socket {{1}} |
Item | Sockets, 3/4" Drive 1-5/8" 12 Point SAE |
Measurement Type | SAE |
Number of Pieces | 1 |
Description
Sockets, 3/4 In. Drive 1-5/8 In. 12 Point SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 105-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw (711271)
- URREA 1/2" drive 12-point short socket 1-3/8" (5444)
- DAYTON Precision Vises, 7-1/2 x 2-1/2 In (16Y478)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52804)
- CRAFTSMAN Sockets, 1/2" Drive 21mm 12 Point Deep S (CMMT44447)
- CRAFTSMAN Socket Set, 3/8" Drive, Chrome, SAE, 11 pcs. (CMMT12044)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" 12 Point SAE Sh (CMMT47508)
- CRAFTSMAN Sockets, 3/4" Drive 1-3/4" 12 Point SAE (CMMT47785)
- CRAFTSMAN Sockets, 1/4" Drive 11mm 6 Point Deep So (CMMT44408)
- CRAFTSMAN Sockets, 3/8" Drive 1/4" 6 Point SAE Sha (CMMT42999)
- PROTO Slid"g T-Handle, 3/4" Dr., 20 " (J5685)
- Craftsman Sockets & Ratchets