Shop All Sockets
Craftsman
Sockets, 3/4" Drive 1-5/16" 12 Point SAE
Mfr # CMMT47778
Zoro # G004078934
Not eligible for select promotions
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Finish Full Polish Chrome
- Includes 3/4-in. Drive 1-5/16-in. 12 Point SAE Shallow Socket {{1}}
- Measurement Type SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/4-in. Drive 1-5/16-in. 12 Point SAE Shallow Socket {{1}} |
Item | Sockets, 3/4" Drive 1-5/16" 12 Point SAE |
Measurement Type | SAE |
Number of Pieces | 1 |
Description
Sockets, 3/4 In. Drive 1-5/16 In. 12 Point SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (9317)
- WILLIAMS Box End Wrench, 6-Point, 3/8 x 7/16 Inch Opening, Standard (JHWRB-1214)
- BOSCH 24" Jimmy Bar (7167)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 10mm (80132)
- CRAFTSMAN Sockets, 11-pc 1/4" Drive Metric 6 Point (CMMT12041)
- CRAFTSMAN Sockets, 1/2" Drive 11mm Metric Deep Soc (CMMT13008)
- CRAFTSMAN Sockets, 3/4" Drive 1-1/2" 12 Point SAE (CMMT47782)
- CRAFTSMAN Sockets, 1/2" Drive 14mm 12 Point Shallo (CMMT44235)
- CRAFTSMAN Sockets, 1/2" Drive 6mm 12 Point Deep So (CMMT44443)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" 6 Point SAE Sha (CMMT43001)
- APEX TOOL GROUP 3/4 in Drive, 5/8" SAE Socket (RP-720)
- Craftsman Sockets & Ratchets