Shop All Sockets
Craftsman
Sockets, 3/4" Drive 1-3/4" 12 Point SAE
Mfr # CMMT47785
Zoro # G504078885
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Finish Full Polish Chrome
- Includes 3/4-in. Drive 1-3/4-in. 12 Point SAE Shallow Socket {{1}}
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/4-in. Drive 1-3/4-in. 12 Point SAE Shallow Socket {{1}} |
Item | Sockets, 3/4" Drive 1-3/4" 12 Point SAE |
Measurement Type | SAE |
Number of Pieces | 1 |
Description
Sockets, 3/4 In. Drive 1-3/4 In. 12 Point SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 3/8 in. Drive Fractional 3-Row Socket Tray (38013)
- DEWALT GrInder CuttIng Guard, w/Nuts and Wrench (DWE4606)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Oxide Finish (J5249BL)
- GEARWRENCH 11mm 90-Tooth 12 Point Reversible Ratcheting Wrench (86611)
- CRAFTSMAN Sockets, 3/8" S x 3/8" Drive S SAE 12 Po (CMMT44331)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" 6 Point SAE Sh (CMMT43331)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" 12 Point SAE D (CMMT83186)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" 12 Point SAE S (CMMT47501)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" 12 Point SAE Sh (CMMT47508)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" 6 Point SAE Sh (CMMT43002)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5438N)
- Craftsman Sockets & Ratchets