Shop All Sockets
Craftsman
Sockets, 3/4" Drive 1-3/16" 12 Point SAE
Mfr # CMMT19591
Zoro # G004078811
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Finish Full Polish Chrome
- Includes 3/4-in. Drive 1-3/16-in. 12 Point SAE Shallow Socket {{1}}
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/4-in. Drive 1-3/16-in. 12 Point SAE Shallow Socket {{1}} |
Measurement Type | SAE |
Number of Pieces | 1 |
Item | Sockets, 3/4" Drive 1-3/16" 12 Point SAE |
Description
Sockets, 3/4 In. Drive 1-3/16 In. 12 Point SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Tavy Tile Spacers (15546)
- EKLIND SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (15224)
- MILWAUKEE TOOL 1-1/4" Quick Change Sheet Metal Carbide Cutter (49-57-8319)
- STEELMAN 8-Piece Folding Hex Key Set, Metric (MM) (41930)
- CRAFTSMAN Aluminum socket rail for durable storage (CMMT99402)
- CRAFTSMAN Socket Wrench Set, 1/4" Drive, 24 pcs. (CMMT12028)
- CRAFTSMAN Sockets, 1/2" Drive 17mm 12 Point Deep S (CMMT44445)
- CRAFTSMAN Sockets, 19mm 72 Tooth 12 Point Metric R (CMMT39239)
- CRAFTSMAN Sockets, 1/2" Drive 23mm 12 Point Shallo (CMMT44240)
- CRAFTSMAN Sockets, 1/2" Drive 11/16" 12 Point SAE (CMMT47507)
- PROTO 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (J4712L)
- Craftsman Sockets